Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0 WTB SR VT HDR 2 POS 1734595-2

1.0 WTB SR VT HDR 2 POS (Discontinued)

  • Mfr # 1734595-2
  • Zoro # G000937594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734595-2
Zoro #
G000937594
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Height
4.3 mm
Length
4.3 mm
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Shrouded
Wire Type
Discrete
Terminal Type
Surface Mount
Wire Range
28 AWG
Hole Center to Center
1 mm
Max. Temp.
105°C
For Use With
1470364-x
Connection Material
Phosphor Bronze
Number of Contacts
2
Contact Finish
Nickel Plated
Current Rating
0.8 A
Contact Type
Pin
Number of Rows
1
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.