Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0 WTB SR VT HDR 3 POS 1734595-3

1.0 WTB SR VT HDR 3 POS (Discontinued)

  • Mfr # 1734595-3
  • Zoro # G800937565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734595-3
Zoro #
G800937565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.2 in
Height
4.3 mm
Length
5.3 mm
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Wire Range
28 AWG
Hole Center to Center
1 mm
Features
Shrouded
Connection Material
Phosphor Bronze
For Use With
1470364-x
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Wire Type
Discrete
Number of Rows
1
Contact Type
Pin
Number of Contacts
3
Current Rating
0.8 A
Contact Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.