Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0 WTB SR VT HDR 9 POS 1734595-9

1.0 WTB SR VT HDR 9 POS (Discontinued)

  • Mfr # 1734595-9
  • Zoro # G100937685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734595-9
Zoro #
G100937685
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2 in
Height
4.3 mm
Length
0.445 in
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
1470364-x
Max. Temp.
105°C
Wire Type
Discrete
Features
Shrouded
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Wire Range
28 AWG
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Number of Contacts
9
Number of Rows
1
Contact Type
Pin
Current Rating
0.8 A
Contact Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.