
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5749854-1
Zoro #
G101037667
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Length
1.454 in, .25 in
Details
Operating Temperature Range
-55 “ 105 °C
Connector System
Wire-to-Board
Connector Mounting Type
Cable Mount
Connector & Contact Terminates To
Wire & Cable
Number of Positions
100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.