Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 50SR BSHLL KIT M J-SCR

  • Mfr # 5749081-1

  • Zoro # G201037963


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Color
Black
Number of Positions
100
Cover Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Wire & Cable
Backshell Plating Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749081-1
Zoro #
G201037963
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.5 in

Details

Color
Black
Number of Positions
100
Cover Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Wire & Cable
Backshell Plating Material
Nickel
Accessory Type
Backshell Kit
Product Type
Connector
Cable Exit Angle
180
Strain Relief Clip Material
Carbon Steel
Shielded
Yes
Backshell Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.