Zoro Homepage
This item is Discontinued.
Te Connectivity 100 50SR CABLE CONN KIT 1-5750913-9

100 50SR CABLE CONN KIT (Discontinued)

  • Mfr # 1-5750913-9
  • Zoro # G501040502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5750913-9
Zoro #
G501040502
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.79 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyester
Finish
Tin Over Copper
Color
Black
Features
With Termination Cover
Number of Contacts
100
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Connector Type
Plug
Number of Rows
2
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.