Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 50SR PANEL MOUNT RCPT

  • Mfr # 749611-9

  • Zoro # G401044372


product price: $34.55
/ea
Sold in multiples of 768 for $26,534.40

Key Features

Min. Single Wire Size
30 AWG
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Features
With Detent; Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749611-9
Zoro #
G401044372
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Contact Plating Thickness
30 µin
Max. Single Wire Size
28 AWG
Max. Insulation Dia.
0.91 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Features
With Detent; Panel Mount Feature
Color
Black
Finish
Nickel Over Copper
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.27 mm
Number of Rows
2
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Contacts
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.