100 50SR R/A PLUG ASSY L/F

  • Mfr # 5749084-9

  • Zoro # G400946813


product price:  $29.15
/ea
Sold in multiples of 6 for $174.90

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Color
Black
Material
Polyester LCP; Steel
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749084-9
Zoro #
G400946813
UPC #
-
Country of Origin
China

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Color
Black
Item
Connector Assembly
Material
Polyester LCP; Steel
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.