100 50SR R/A RCP ASSY RDSN L/F

  • Mfr # 5787170-9

  • Zoro # G201038007


product price:  $32.15
/ea
Sold in multiples of 6 for $192.90

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Type
Receptacle
Standards
UL E28476
Material
Thermoplastic; Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5787170-9
Zoro #
G201038007
UPC #
-
Country of Origin
China

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Item
Connector Assembly
Type
Receptacle
Standards
UL E28476
Material
Thermoplastic; Carbon Steel
Color
Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.