
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1761028-5
Zoro #
G801042497
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
100
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.