Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 50SR VRT RCPT L R ACT PIN

  • Mfr # 786554-9

  • Zoro # G300952839


product price: $25.39
/ea
Sold in multiples of 12 for $304.68

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Color
Black
Material
Thermoplastic; Carbon Steel
Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786554-9
Zoro #
G300952839
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Color
Black
Material
Thermoplastic; Carbon Steel
Item
Connector Assembly
Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.