
100 POS MICRO-PITCH ASSY
Mfr # 2-822064-4
Zoro # G901042076
product price:Â $26.89
/ea
Sold in multiples of 3 for $80.67
Key Features
For Use With
Printed Circuit Board
Material
Liquid Crystal Polymer
Color
Black
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-822064-4
Zoro #
G901042076
UPC #
-
Country of Origin
Mexico
Details
Item
Socket
For Use With
Printed Circuit Board
Material
Liquid Crystal Polymer
Color
Black
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Number of Contacts
100
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
0.64 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.