
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822064-4
Zoro #
G201044794
UPC #
-
Country of Origin
United States
Details
Item
Socket
Material
Liquid Crystal Polymer
Color
Black
For Use With
Printed Circuit Board
Terminal Type
Through Hole
Hole Center to Center
0.64 mm
Number of Contacts
100
Connection Material
Phosphor Bronze
Contact Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.