
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104078-8
Zoro #
G901041215
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.89 mm
Contact Plating Thickness
0.762 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
For Use With
Plug Assembly
Number of Contacts
100
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
4 A
Number of Rows
2
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.