
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1609114-2
Zoro #
G500984951
UPC #
-
Country of Origin
China
Details
Filtered
Yes
Output Type
Bus Bar
Voltage (Max) (VAC)
690
Leakage Current (Max) (250VAC, 50Hz) (mA)
390
Operating Temperature Range (°C)
-10 ° - 50
Current Rating (A)
1000
Wiring Configuration
DELTA (3 wire + ground)
Input Type
Bus Bar
Mount Style
Flanged
Filter Type
Power Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.