1001 5004 02 OSSM CABLE PLUG

  • Mfr # 1045351-1

  • Zoro # G800945706


product price:  $34.15
/ea
Sold in multiples of 6 for $204.90

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 405 Semi-Rigid
Material
Stainless Steel
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1045351-1
Zoro #
G800945706
UPC #
-
Country of Origin
United States

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 405 Semi-Rigid
Item
Connector Assembly
Material
Stainless Steel
Type
Plug

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.