Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100BCF6=F8238B

  • Mfr # 3-1609091-1

  • Zoro # G200984244


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Wiring Configuration
DELTA (3 wire + ground)
Filtered
Yes
Filter Type
Power Line
Current Rating (A)
100
Operating Temperature Range (°C)
-10 ° - 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609091-1
Zoro #
G200984244
UPC #
-
Country of Origin
China

Details

Wiring Configuration
DELTA (3 wire + ground)
Filtered
Yes
Filter Type
Power Line
Current Rating (A)
100
Operating Temperature Range (°C)
-10 ° - 50
Voltage (Max) (VAC)
480
Input Type
Threaded Bolt
Output Type
Threaded Bolt
Leakage Current (Max) (250VAC, 50Hz) (mA)
259
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.