Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 104 POS. PIN HOOD 201346-4

104 POS. PIN HOOD (Discontinued)

  • Mfr # 201346-4
  • Zoro # G700952286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201346-4
Zoro #
G700952286
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.025 in
Width
1.8 in
Length
.688 in

Details

Material
Carbon Steel
For Use With
104 Position Standard Connectors, 104 Position Posted Connectors
Product Type
Hardware
Strain Relief
Without
Accessory Type
Pin Hood
Pin Hood Type
External Closed End

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.