Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10CUFF1=F8306 2-1609114-5

10CUFF1=F8306 (Discontinued)

  • Mfr # 2-1609114-5
  • Zoro # G100983651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609114-5
Zoro #
G100983651
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]

Details

Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Operating Temperature Range (°C)
-10 to 40
Voltage Selection
None
Type of Connector
IEC 60320-1 C-14
Low Profile
Yes
Output Type
.187" FASTON
Fuse Options
None
Switch Type
SPST
Mount Angle
Vertical
Filtered
Yes
Mount Style
Flanged, Rear Mount
Current Rating (A)
10
Shield Style
Shielded
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Filter Type
Power Entry Module
Voltage (Max) (VAC)
250

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.