Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EAS1=F7531N S0

  • Mfr # 6609005-9

  • Zoro # G700984782


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Input Type
IEC
Operating Temperature Range
-10 ° - 40 °C
Type of Connector
IEC 320/C-14
Current Rating
10A
Output Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609005-9
Zoro #
G700984782
UPC #
-
Country of Origin
United States

Details

Input Type
IEC
Operating Temperature Range
-10 ° - 40 °C
Type of Connector
IEC 320/C-14
Current Rating
10A
Output Type
.250" FASTON
Filtered
Yes
Mount Style
Snap-In
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Filter Type
Power Line
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.