Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EBF4=F7632  S0 6609018-8

10EBF4=F7632 S0 (Discontinued)

  • Mfr # 6609018-8
  • Zoro # G400984877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609018-8
Zoro #
G400984877
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
500
Type of Connector
IEC 60320-1 C-13
Filtered
Yes
Current Rating (A)
10
Output Orientation
Right Angle
Input Type
IEC
Mount Angle
Right Angle
Voltage (Max) (VAC)
250
Mount Style
Flanged
Output Type
Wire Lead
Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.