
10EBS1=F7533N S0
Mfr # 1-6609005-4
Zoro # G300983093
product price: $21.19
/eaSold in multiples of 4 for $84.76
Key Features
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-6609005-4
Zoro #
G300983093
UPC #
-
Country of Origin
China
Details
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Filter Type
Power Line
Voltage (Max)
250 VAC
Current Rating
10A
Output Type
.250" FASTON
Mount Style
Snap-In
Input Type
IEC
Type of Connector
IEC 320/C-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.