Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EDK3=F7614 S0

  • Mfr # 6609033-8

  • Zoro # G700984942


product price: $25.55
/ea
Sold in multiples of 3 for $76.65

Key Features

Leakage Current (Max) (250VAC, 50Hz) (mA)
0.38
Output Type
Wire Lead
Voltage (Max) (VAC)
250
Filter Type
Power Line
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609033-8
Zoro #
G700984942
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
0.38
Output Type
Wire Lead
Voltage (Max) (VAC)
250
Filter Type
Power Line
Mount Style
Flanged
Current Rating (A)
10
Input Type
Wire Lead
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.22
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.