
10EEBP=F7656 S0
Mfr # 1-6609001-2
Zoro # G400982989
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
Key Features
Filter Type
Power Line
Mount Style
Flanged
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Output Type
PCB Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-6609001-2
Zoro #
G400982989
UPC #
-
Country of Origin
China
Details
Filter Type
Power Line
Mount Style
Flanged
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Output Type
PCB Mount
Filtered
Yes
Current Rating
10A
Operating Temperature Range
-10 ° - 40 °C
Mount Angle
Right Angle
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Type of Connector
IEC 60320-1 C-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.