Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EEJ2=F8018 S0 1-6609006-4

10EEJ2=F8018 S0 (Discontinued)

  • Mfr # 1-6609006-4
  • Zoro # G200983094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609006-4
Zoro #
G200983094
UPC #
-
Country of Origin
Mexico

Details

Voltage (Max)
250 VAC
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Filter Type
Power Line
Mount Style
Flanged
Filtered
Yes
Operating Temperature Range
-10 ° - 40 °C
Mount Angle
Right Angle
Current Rating
1A
Input Type
IEC
Type of Connector
IEC 320/C-14
Leakage Current (Max) (120VAC, 60Hz)
220 µA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.