Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EF1FC=F7425 S0

  • Mfr # 6609015-8

  • Zoro # G900984780


product price: $23.15
/ea
Sold in multiples of 8 for $185.20

Key Features

Input Type
IEC
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
210 µA
Voltage (Max)
250 VAC
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609015-8
Zoro #
G900984780
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
210 µA
Voltage (Max)
250 VAC
Current Rating
10A
Leakage Current (Max) (250VAC, 50Hz)
360 µA
Mount Style
Flanged
Output Type
.250" FASTON
Ground Choke Option
Yes
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-14
Mount Angle
Right Angle
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.