Zoro Homepage
This item is Discontinued.
Te Connectivity 10EJM1=F8186 6609985-4

10EJM1=F8186 (Discontinued)

  • Mfr # 6609985-4
  • Zoro # G100984924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609985-4
Zoro #
G100984924
UPC #
-
Country of Origin
Mexico

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
17
Output Type
.250" FASTON
Input Type
IEC
Filtered
Yes
Mount Style
Mounting Ears (Horizontal), Mounting Holes
Current Rating (A)
10
Output Orientation
Straight
Filter Type
Power Line
Mount Angle
Right Angle
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
10
Operating Temperature Range (°C)
-10 ° - 40
Type of Connector
IEC 320/C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.