Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EJS8=F8032

  • Mfr # 4-6609006-0

  • Zoro # G100985037


product price: $13.39
/ea
Sold in multiples of 6 for $80.34

Key Features

Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Mount Style
Snap-In
Filtered
Yes
Output Type
Wire Lead
Current Rating (A)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6609006-0
Zoro #
G100985037
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.78 ° - 1.73 mm [ .031 ° - .068 in ]

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Mount Style
Snap-In
Filtered
Yes
Output Type
Wire Lead
Current Rating (A)
10
Input Type
IEC
Type of Connector
IEC 60320-1 C-14
Filter Type
Power Line
Output Orientation
Straight
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.