Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EJT1=F8136

  • Mfr # 2-6609006-4

  • Zoro # G400983900


product price: $19.35
/ea
Sold in multiples of 4 for $77.40

Key Features

Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
430 µA
Filter Type
Power Line
Output Type
.250" FASTON
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609006-4
Zoro #
G400983900
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
430 µA
Filter Type
Power Line
Output Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Voltage (Max)
250 VAC
Mount Angle
Vertical
Operating Temperature Range
-10 ° - 40 °C
Input Type
IEC
Current Rating
10A
Type of Connector
IEC 320/C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.