Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EJT8=F8144 2-6609006-9

10EJT8=F8144 (Discontinued)

  • Mfr # 2-6609006-9
  • Zoro # G600984110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609006-9
Zoro #
G600984110
UPC #
-
Country of Origin
United States

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
430
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Filtered
Yes
Input Type
IEC
Current Rating (A)
10
Type of Connector
IEC 320/C-14
Output Type
Wire Lead
Voltage (Max) (VAC)
250
Mount Angle
Vertical
Filter Type
Power Line
Mount Style
Flanged
Output Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.