This item is Discontinued.

Te Connectivity 10EJT8F=F8144D 4-1609157-8

10EJT8F=F8144D (Discontinued)

  • Mfr # 4-1609157-8
  • Zoro # G700984799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1609157-8
Zoro #
G700984799
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Type of Connector
IEC 60320-1 C-14
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Filter Type
Power Line
Mount Style
Extended Flange
Voltage (Max)
250 VAC
Current Rating
10A
Mount Angle
Vertical
Output Type
Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.