Zoro Homepage
This item is Discontinued.
Te Connectivity 10EOP=F7690A  S0 6609064-4

10EOP=F7690A S0 (Discontinued)

  • Mfr # 6609064-4
  • Zoro # G700984829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609064-4
Zoro #
G700984829
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.42
Mount Style
Printed Circuit Board
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.25
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
10
Filter Type
Power Line
Output Type
PCB Pins .025" Square
Input Type
PCB Pins .025" Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.