Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EP3=F7176  S0 6609037-8

10EP3=F7176 S0 (Discontinued)

  • Mfr # 6609037-8
  • Zoro # G100985402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609037-8
Zoro #
G100985402
UPC #
-
Country of Origin
China

Details

Output Type
Wire Lead
Current Rating (A)
10
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Input Type
Wire Lead
Filter Type
Power Line
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.