Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ESB6=F8326

  • Mfr # 1-1609034-4

  • Zoro # G600983427


product price: $20.99
/ea
Sold in multiples of 3 for $62.97

Key Features

Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Input Type
Threaded Bolt
Current Rating (A)
10
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609034-4
Zoro #
G600983427
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Input Type
Threaded Bolt
Current Rating (A)
10
Mount Style
Flanged
Filtered
Yes
Output Type
Threaded Bolt
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.22
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.