
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609035-9
Zoro #
G400985256
UPC #
-
Country of Origin
China
Details
Output Type
.250" FASTON
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Mount Style
Flanged
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Current Rating (A)
10
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.