Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ESK3=F7231 S0

  • Mfr # 1-6609035-0

  • Zoro # G700983402


product price: $60.45
/ea
Sold in multiples of 2 for $120.90

Key Features

Input Type
Wire Lead
Current Rating
10A
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Voltage (Max)
250 VAC
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609035-0
Zoro #
G700983402
UPC #
-
Country of Origin
China

Details

Input Type
Wire Lead
Current Rating
10A
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Voltage (Max)
250 VAC
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Operating Temperature Range
-10 ° - 40 °C
Output Type
Wire Lead
Mount Style
Flanged
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.