
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609046-7
Zoro #
G800985375
UPC #
-
Country of Origin
China
Details
Mount Style
Flanged
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
.3 mA
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Current Rating
10A
Filter Type
Power Line
Output Type
.250" FASTON
Input Type
.250" FASTON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.