Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0MM W T B RECPT 14POSHOUSING 1-1470364-4

1.0MM W T B RECPT 14POSHOUSING (Discontinued)

  • Mfr # 1-1470364-4
  • Zoro # G300955342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1470364-4
Zoro #
G300955342
UPC #
-
Country of Origin
China

Dimensions

Width
0.1968 in
Length
17 mm
Height
2.8 mm
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
Material
Thermoplastic
Color
White
Max. Voltage
50V AC/DC
Contact Type
Socket
Hole Center to Center
1 mm
Terminal Type
Crimp
Max. Temp.
105°C
Current Rating
1 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
14
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.