Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0MM W T B RECPT 15POSHOUSING 1-1470364-5

1.0MM W T B RECPT 15POSHOUSING (Discontinued)

  • Mfr # 1-1470364-5
  • Zoro # G600955271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1470364-5
Zoro #
G600955271
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 mm
Width
0.1968 in
Length
18 mm
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Power, Signal
Color
White
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Current Rating
1 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
15
Max. Voltage
50V AC/DC
Connector Type
Receptacle
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.