Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0MM W T B RECPT 2POS HOUSING 1470364-2

1.0MM W T B RECPT 2POS HOUSING (Discontinued)

  • Mfr # 1470364-2
  • Zoro # G200956029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470364-2
Zoro #
G200956029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.8 mm
Length
5 mm
Width
0.1968 in
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
Color
White
Material
Thermoplastic
Terminal Type
Crimp
Connector Type
Receptacle
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Hole Center to Center
1 mm
Current Rating
1 A
Number of Contacts
2
Max. Voltage
50V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.