Zoro Homepage
This item is Discontinued.
Te Connectivity 10MV1=F7758  S0 6609056-3

10MV1=F7758 S0 (Discontinued)

  • Mfr # 6609056-3
  • Zoro # G300984724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609056-3
Zoro #
G300984724
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.13 mA
Filter Type
Power Line
Current Rating
10A
Voltage (Max)
250 VAC
Input Type
.250" FASTON
Operating Temperature Range
-10 ° - 40 °C
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
.07 mA
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.