Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P AMPMODU II STIFT LEI

  • Mfr # 1-826936-0

  • Zoro # G301041945


product price: $0.61
/ea
Sold in multiples of 250 for $152.50

Key Features

Max. Temp.
105°C
Color
Green
Type
Breakaway
Material
PBT
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826936-0
Zoro #
G301041945
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Type
Breakaway
Material
PBT
Terminal Type
Through Hole
Number of Rows
1
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Current Rating
5 A
Contact Type
Pin
Number of Contacts
10
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.