Zoro Homepage
This item is Discontinued.
Te Connectivity 10P AMPMODU II STIFTLEI 1-826662-0

10P AMPMODU II STIFTLEI (Discontinued)

  • Mfr # 1-826662-0
  • Zoro # G001041672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826662-0
Zoro #
G001041672
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
20
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Type
Pin
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.