Zoro Homepage
This item is Discontinued.
Te Connectivity 10P DUAC REC HSG 1-106527-0

10P DUAC REC HSG (Discontinued)

  • Mfr # 1-106527-0
  • Zoro # G600955646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-106527-0
Zoro #
G600955646
UPC #
-
Country of Origin
China

Dimensions

Height
0.74 in
Width
0.46 in
Length
22.3 mm

Details

Color
Natural
Item
Connector
Number of Rows
2
Max. Voltage
600V AC
Standards
CSA, UL E28476
Connector Type
Receptacle
For Use With
Printed Circuit Board
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Material
Nylon
Features
Circuit Identification Feature
Contact Type
Socket
Number of Contacts
10
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.