Zoro Homepage
This item is Discontinued.
Te Connectivity 10P ECONOMY POWER .200 CL HSG 1-1744036-0

10P ECONOMY POWER .200 CL HSG (Discontinued)

  • Mfr # 1-1744036-0
  • Zoro # G200955732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744036-0
Zoro #
G200955732
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 mm
Width
0.524 in
Length
49.62 mm
Max. Insulation Dia.
0.118 in

Details

Color
Natural
Item
Housing
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Hole Center to Center
5.08 mm
Material
Nylon
Max. Temp.
105°C
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Contact Type
Socket
Number of Contacts
10
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.