Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P HV100 REC. CON  SMD  GOLD  BLISTER 1-1241152-0

10P HV100 REC. CON SMD GOLD BLISTER (Discontinued)

  • Mfr # 1-1241152-0
  • Zoro # G001040903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1241152-0
Zoro #
G001040903
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Liquid Crystal Polymer
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.