Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P HV100 REC.CON.TE.7.0.DURAGOLD 1-966444-0

10P HV100 REC.CON.TE.7.0.DURAGOLD (Discontinued)

  • Mfr # 1-966444-0
  • Zoro # G901040317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-966444-0
Zoro #
G901040317
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.276 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Series
AMPMODU, HV-100
For Use With
Printed Circuit Board
Material
Polyester
Features
Antimagnetic
Color
Green
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
10
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Contact Type
Socket
Terminal Type
Through Hole - Solder
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.