
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-216602-0
Zoro #
G201040383
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
3.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-190
Color
Green
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
10
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Contact Finish
Matte Gold Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.