Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P MICRO MNL ASSY  RA  SMT  L 4-794627-0

10P MICRO MNL ASSY RA SMT L (Discontinued)

  • Mfr # 4-794627-0
  • Zoro # G601043748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794627-0
Zoro #
G601043748
UPC #
-
Country of Origin
China

Dimensions

Height
8.11 mm
Length
15.86 mm
Width
7.37 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Min. Single Wire Size
30 AWG

Details

Item
Header
Material
High Temperature Nylon
Number of Rows
2
Color
Black
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC/DC
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Current Rating
5 A
Terminal Finish
Matte Tin Plated
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.