Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P MICRO MNL ASSY VRT SMT  LF 4-794637-0

10P MICRO MNL ASSY VRT SMT LF (Discontinued)

  • Mfr # 4-794637-0
  • Zoro # G701044010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-794637-0
Zoro #
G701044010
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
1.52 mm

Details

Item
Header
Color
Black
For Use With
Plug Housing
Number of Rows
2
Material
High Temperature Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Max. Voltage
250V AC/DC
Current Rating
5 A
Contact Type
Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Max. Temp.
105°C
Terminal Finish
Matte Tin Plated
Hole Center to Center
3 mm
Number of Contacts
10
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.